




€3.93/ pieceexcl. VAT
€4.76incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-BM60 |
Manufacturer ID | STR-08JM-04BM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/4" BSP cyl. |
Maximum operating pressure in bar | 310 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70057 In stock - Estimated delivery date 10/11/2026