




€15.75/ pieceexcl. VAT
€19.06incl. VAT
Sold per: 80Min. order: 80
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-NT |
Manufacturer ID | STR-16BM60-20NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/4" NPT |
Maximum operating pressure in bar | 80 bar |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 10/11/2026