




€9.18/ pieceexcl. VAT
€11.11incl. VAT
37 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-16BM60-38MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 38x1.5 |
Maximum operating pressure in bar | 200 bar |
€3.96/ pieceexcl. VAT
€4.79incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 01/04/2027€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 10/11/2026