FLEXION

FLEXION Straight adapter steel BSPP-m/M-m STR-12BM60-26MM60

  • ERIKS:11485032
Image 1
Image 2
Image 1
Image 2
  • Male stud connector
  • BSPP male thread with 60° cone
  • Metric male thread 60° inverted cone
  • Metallic sealing edge Form B
  • Material: Zinc-plated steel
Save to list

€4.47/ pieceexcl. VAT

€5.41incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 05/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
STR-BM60-MM60
Manufacturer ID
STR-12BM60-26MM60
Shape
Straight
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
3/4" BSP cyl.
Connection 2
External thread
Connection size 2
M 26x1.5
Maximum operating pressure in bar
250 bar
Spare parts & accessories

€2.43/ pieceexcl. VAT

€2.94incl. VAT

Estimated delivery date - 17/03/2027

€2.41/ pieceexcl. VAT

€2.92incl. VAT

372 In stock - Estimated delivery date 10/11/2026