




€6.24/ pieceexcl. VAT
€7.55incl. VAT
148 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-12BM60-18MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 18x1.5 |
Maximum operating pressure in bar | 250 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
2217 In stock - Estimated delivery date 10/11/2026