




€3.54/ pieceexcl. VAT
€4.28incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-08BM60-20MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 20x1.5 |
Maximum operating pressure in bar | 315 bar |
€1.60/ pieceexcl. VAT
€1.94incl. VAT
10700 In stock - Estimated delivery date 10/11/2026