FLEXION

FLEXION Straight adapter steel BSPP-m/M-m STR-08BM60-12MM60

  • ERIKS:13358041
Image 1
Image 2
Image 1
Image 2
  • Male stud connector
  • BSPP male thread with 60° cone
  • Metric male thread 60° inverted cone
  • Metallic sealing edge Form B
  • Material: Zinc-plated steel
Save to list

€2.22/ pieceexcl. VAT

€2.69incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 05/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
STR-BM60-MM60
Manufacturer ID
STR-08BM60-12MM60
Shape
Straight
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
1/2" BSP cyl.
Connection 2
External thread
Connection size 2
M 12x1.5
Maximum operating pressure in bar
315 bar
Spare parts & accessories

€2.05/ pieceexcl. VAT

€2.48incl. VAT

Estimated delivery date - 28/01/2027

€1.28/ pieceexcl. VAT

€1.55incl. VAT

65 In stock - Estimated delivery date 10/11/2026