




€3.48/ pieceexcl. VAT
€4.21incl. VAT
34 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-06BM60-22MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Maximum operating pressure in bar | 315 bar |
€2.12/ pieceexcl. VAT
€2.57incl. VAT
1000 In stock - Estimated delivery date 10/11/2026