




€5.88/ pieceexcl. VAT
€7.11incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-MM60 |
Manufacturer ID | STR-02BM60-10MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 10x1 |
Maximum operating pressure in bar | 350 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 10/11/2026€1.22/ pieceexcl. VAT
€1.48incl. VAT
135406 In stock - Estimated delivery date 10/11/2026