




€21.11/ pieceexcl. VAT
€25.54incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BFS60 |
Manufacturer ID | STR-16BM60-20BFS60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Female swivel thread |
Connection size 2 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 10/11/2026