




€24.29/ pieceexcl. VAT
€29.39incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-BFF |
Manufacturer ID | STR-24BFF-24BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |
€7.48/ pieceexcl. VAT
€9.05incl. VAT
2679 In stock - Estimated delivery date 10/11/2026