




€7.92/ pieceexcl. VAT
€9.58incl. VAT
58 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-BFF |
Manufacturer ID | STR-16BFF-16BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 1" BSP cyl. |
Maximum operating pressure in bar | 200 bar |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
4940 In stock - Estimated delivery date 10/11/2026