




€5.28/ pieceexcl. VAT
€6.39incl. VAT
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BFF-BFF |
Manufacturer ID | STR-08BFF-06BFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/2" BSP cyl. |
Connection 2 | Internal thread |
Connection size 2 | 3/8" BSP cyl. |
Maximum operating pressure in bar | 315 bar |