

€32.91/ pieceexcl. VAT
€39.82incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-NT-NT |
Manufacturer ID | Q-STR-16NT-16NT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1" NPT |
Connection 2 | External thread |
Connection size 2 | 1" NPT |
Maximum operating pressure in bar | 350 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026