

€14.30/ pieceexcl. VAT
€17.30incl. VAT
109 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-NT-NT |
Manufacturer ID | Q-STR-08NT-08NT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1/2" NPT |
Connection 2 | External thread |
Connection size 2 | 1/2" NPT |
Maximum operating pressure in bar | 550 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026