

€22.49/ pieceexcl. VAT
€27.21incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-NFF-NFF |
Manufacturer ID | Q-STR-08NFF-08NFF |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Internal thread |
Connection size 1 | 1/2" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1/2" NPT |
Maximum operating pressure in bar | 500 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026