

€14.57/ pieceexcl. VAT
€17.63incl. VAT
14 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-NFF-NFF |
Manufacturer ID | Q-STR-04NFF-04NFF |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Internal thread |
Connection size 1 | 1/4" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1/4" NPT |
Maximum operating pressure in bar | 550 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
13 In stock - Estimated delivery date 26/10/2026