

€16.80/ pieceexcl. VAT
€20.33incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-JM-NFF |
Manufacturer ID | Q-STR-04JM-02NFF |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (JIC) |
Connection 2 | Internal thread |
Connection size 2 | 1/8" NPT |
Maximum operating pressure in bar | 550 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026€2.18/ pieceexcl. VAT
€2.64incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 05/04/2027