

€75.45/ pieceexcl. VAT
€91.29incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-JM-JFS |
Manufacturer ID | Q-STR-16JM-20JFS |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1.5/16"-12 UN (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.5/8"-12 UN (JIC) |
Maximum operating pressure in bar | 210 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026