

€14.71/ pieceexcl. VAT
€17.80incl. VAT
Estimated delivery date - 13/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-JFS-JFS |
Manufacturer ID | Q-STR-05JFS-05JFS |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | Female swivel thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | Female swivel thread |
Connection size 2 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 500 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 13/11/2026