

€26.79/ pieceexcl. VAT
€32.42incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-MM60 |
Manufacturer ID | Q-STR-12BM60-30MM60 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 3/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | M 30x1.5 |
Maximum operating pressure in bar | 315 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€13.79/ pieceexcl. VAT
€16.69incl. VAT
80 In stock - Estimated delivery date 10/11/2026