

€63.53/ pieceexcl. VAT
€76.87incl. VAT
9 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BT |
Manufacturer ID | Q-STR-20BM60-20BT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP con. |
Maximum operating pressure in bar | 200 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€5.58/ pieceexcl. VAT
€6.75incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 03/12/2026