

€10.80/ pieceexcl. VAT
€13.07incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BT |
Manufacturer ID | Q-STR-04BM60-02BT |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1/4" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP con. |
Maximum operating pressure in bar | 400 bar |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€3.28/ pieceexcl. VAT
€3.97incl. VAT
3613 In stock - Estimated delivery date 10/11/2026