

€98.37/ pieceexcl. VAT
€119.03incl. VAT
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Q-STR-BM60-BM60 |
Manufacturer ID | Q-STR-24BM60-12BM60 |
Shape | Straight |
Material | Stainless steel 316 Ti (1.4571) |
Connection 1 | External thread |
Connection size 1 | 1.1/2" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 200 bar |
Weight | 439.43 g |
€72.05/ pieceexcl. VAT
€87.18incl. VAT
12 In stock - Estimated delivery date 10/11/2026€16.37/ pieceexcl. VAT
€19.81incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 10/11/2026