FLEXION

FLEXION Straight adapter stainless steel 316Ti BSPP-fs/BSPT-m Q-STR-06BFS60-04BT

  • ERIKS:14457134
Image 1
  • Straight adapter
  • BSPP female swivel with 60° cone
  • BSPT male thread with 60° cone
  • Material: stainless steel 316Ti
Save to list

€31.03/ pieceexcl. VAT

€37.55incl. VAT

Estimated delivery date - 11/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
Q-STR-BFS60-BT
Manufacturer ID
Q-STR-06BFS60-04BT
Shape
Straight
Material
Stainless steel 316 Ti (1.4571)
Connection 1
Female swivel thread
Connection size 1
3/8" BSP cyl.
Connection 2
External thread
Connection size 2
1/4" BSP con.
Spare parts & accessories

€72.05/ pieceexcl. VAT

€87.18incl. VAT

12 In stock - Estimated delivery date 10/11/2026