




€1.74/ pieceexcl. VAT
€2.11incl. VAT
139 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-JM |
Manufacturer ID | PLUG-08JM |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 3/4"-16 UNF (JIC) |
Maximum operating pressure in bar | 310 bar |