




€11.88/ pieceexcl. VAT
€14.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | PLUG-BM60 |
Manufacturer ID | PLUG-20BM60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.1/4" BSP cyl. |
Maximum operating pressure in bar | 160 bar |