FLEXION

FLEXION Plug steel BSPP-m PLUG-06BM60

  • ERIKS:11484192
Image 1
Image 2
Image 1
Image 2
  • Plug
  • BSPP male thread with 60° cone
  • Metallic sealing edge form B
  • Material: Zinc-plated steel
Save to list

€0.87/ pieceexcl. VAT

€1.05incl. VAT

140 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
PLUG-BM60
Manufacturer ID
PLUG-06BM60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
External thread
Connection size 1
3/8" BSP cyl.
Spare parts & accessories

€1.81/ pieceexcl. VAT

€2.19incl. VAT

Estimated delivery date - 24/02/2027