

€18.56/ meterexcl. VAT
€22.46incl. VAT
Sold per: 0.01Min. order: 0.01
463.19 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H695E |
Code | H695E-06-M3 |
Hose ID | 3/8" in |
Hose ID | 9.5 mm |
Hose ID (DN) | DN10 |
Outer Diameter | 19.7 mm |
Maximum operating pressure | 420 bar |
Maximum operating pressure | 42 MPa |
Maximum operating pressure | 6000 psi |
Minimum burst pressure | 1680 bar |
Minimum burst pressure | 168 MPa |
Minimum burst pressure | 24528 psi |
Minimum bending radius | 65 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 0.66 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R15 |
ISO standard | ISO 18752 CC class 420 |
€2.72/ pieceexcl. VAT
€3.29incl. VAT
267 In stock - Estimated delivery date 09/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 09/11/2026