FLEXION

FLEXION Crimp ferrule ZFA4406

  • ERIKS:14491005
Image 1
Image 2
Image 1
Image 2
  • Crimp ferrule for hose H475E-H685E-H695E
  • Steel, zinc-nickel
  • External skive
Save to list

€2.72/ pieceexcl. VAT

€3.29incl. VAT

267 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Code
ZFA4406
Execution
Standard
Skive or No-skive
Skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN10
Hose ID
3/8" in
Hose ID (size)
-6
L
31 mm
D
24 mm