

€66.52/ meterexcl. VAT
€80.49incl. VAT
Sold per: 0.01Min. order: 0.01
198.6 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H475E |
Code | H475E-24-M3 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 52.1 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum burst pressure | 112 MPa |
Minimum burst pressure | 16352 psi |
Minimum bending radius | 250 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 2.95 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R12 |
ISO standard | ISO 18752 CC class 280 |
€20.95/ pieceexcl. VAT
€25.35incl. VAT
15 In stock - Estimated delivery date 06/11/2026€13.41/ meterexcl. VAT
€16.23incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 11/01/2027€28.65/ meterexcl. VAT
€34.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 02/12/2026€126.35/ meterexcl. VAT
€152.88incl. VAT
43.5 In stock - Estimated delivery date 06/11/2026