

€36.53/ meterexcl. VAT
€44.20incl. VAT
Sold per: 0.01Min. order: 0.01
314.28 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H475E |
Code | H475E-16-M3 |
Hose ID | 1" in |
Hose ID | 25.4 mm |
Hose ID (DN) | DN25 |
Outer Diameter | 36.7 mm |
Maximum operating pressure | 280 bar |
Maximum operating pressure | 28 MPa |
Maximum operating pressure | 4000 psi |
Minimum burst pressure | 1120 bar |
Minimum burst pressure | 112 MPa |
Minimum burst pressure | 16352 psi |
Minimum bending radius | 150 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Four layers of high tensile steel wire |
Weight | 1.62 kg/m |
Temperature range | from -40 to 120 °C |
SAE standard | SAE 100 R12 |
ISO standard | ISO 18752 CC class 280 |
€18.85/ meterexcl. VAT
€22.81incl. VAT
Sold per: 0.01Min. order: 0.01
30 In stock - Estimated delivery date 06/11/2026€8.27/ pieceexcl. VAT
€10.01incl. VAT
41 In stock - Estimated delivery date 06/11/2026€82.08/ meterexcl. VAT
€99.32incl. VAT
18 In stock - Estimated delivery date 06/11/2026