
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€8.27/ pieceexcl. VAT
€10.01incl. VAT
41 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Code | ZFA4016 |
Execution | Standard |
Skive or No-skive | Skive |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |
L | 60 mm |
D | 46 mm |