

€9.13/ meterexcl. VAT
€11.05incl. VAT
Sold per: 0.001Min. order: 0.001
1699.07 In stock - Available while stock lasts - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H210 |
Code | H210-04 |
Hose ID | 1/4" in |
Hose ID | 6.4 mm |
Hose ID (DN) | DN06 |
Outer Diameter | 14.5 mm |
Maximum operating pressure | 400 bar |
Maximum operating pressure | 40 MPa |
Maximum operating pressure | 5802 psi |
Minimum burst pressure | 1600 bar |
Minimum bending radius | 100 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 0.33 kg/m |
Temperature range | from -40 to 100 °C |
EN standard | EN 853-2SN |
SAE standard | SAE 100 R2AT |
ISO standard | ISO 1436 2SN |
€6.50/ meterexcl. VAT
€7.87incl. VAT
Sold per: 0.001Min. order: 0.001
3521.248 In stock - Estimated delivery date 05/11/2026