

€40.98/ meterexcl. VAT
€49.59incl. VAT
Sold per: 0.01Min. order: 0.01
165.845 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-24 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 50.6 mm |
Maximum operating pressure | 150 bar |
Maximum operating pressure | 15 MPa |
Maximum operating pressure | 2175 psi |
Minimum burst pressure | 600 bar |
Minimum burst pressure | 60 MPa |
Minimum burst pressure | 8760 psi |
Minimum bending radius | 260 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 2.12 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€15.99/ pieceexcl. VAT
€19.35incl. VAT
391 In stock - Estimated delivery date 05/11/2026€65.41/ pieceexcl. VAT
€79.15incl. VAT
79 In stock - Estimated delivery date 05/11/2026€2.35/ meterexcl. VAT
€2.84incl. VAT
112 In stock - Estimated delivery date 05/11/2026€28.65/ meterexcl. VAT
€34.67incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026