
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€65.41/ pieceexcl. VAT
€79.15incl. VAT
81 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5024 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN38 |
Hose ID | 1.1/2" in |
Hose ID (size) | -24 |
L | 62 mm |
D | 62.5 mm |