

€34.18/ meterexcl. VAT
€41.36incl. VAT
162.965 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H204E |
Code | H204E-20 |
Hose ID | 1.1/4" in |
Hose ID | 31.8 mm |
Hose ID (DN) | DN31 |
Outer Diameter | 43.1 mm |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 16 MPa |
Maximum operating pressure | 2325 psi |
Minimum burst pressure | 640 bar |
Minimum burst pressure | 64 MPa |
Minimum burst pressure | 9344 psi |
Minimum bending radius | 250 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | Two high tensile steel wire braids |
Weight | 1.53 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-2SC |
SAE standard | SAE 100 R16 |
ISO standard | ISO 11237-2SC |
€13.08/ pieceexcl. VAT
€15.83incl. VAT
208 In stock - Estimated delivery date 05/11/2026€54.17/ pieceexcl. VAT
€65.55incl. VAT
44 In stock - Estimated delivery date 05/11/2026€23.70/ meterexcl. VAT
€28.68incl. VAT
Sold per: 0.01Min. order: 0.01
10 In stock - Estimated delivery date 05/11/2026€87.30/ meterexcl. VAT
€105.63incl. VAT
30 In stock - Estimated delivery date 05/11/2026