
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€54.17/ pieceexcl. VAT
€65.55incl. VAT
44 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5020 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN31 |
Hose ID | 1.1/4" in |
Hose ID (size) | -20 |
L | 54 mm |
D | 59 mm |