

€31.75/ meterexcl. VAT
€38.42incl. VAT
Sold per: 0.01Min. order: 0.01
234.452 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-24 |
Hose ID | 1.1/2" in |
Hose ID | 38.1 mm |
Hose ID (DN) | DN38 |
Outer Diameter | 48.6 mm |
Maximum operating pressure | 90 bar |
Maximum operating pressure | 9 MPa |
Maximum operating pressure | 1275 psi |
Minimum burst pressure | 360 bar |
Minimum burst pressure | 36 MPa |
Minimum burst pressure | 5256 psi |
Minimum bending radius | 300 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 1.39 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€15.99/ pieceexcl. VAT
€19.35incl. VAT
391 In stock - Estimated delivery date 05/11/2026€2.35/ meterexcl. VAT
€2.84incl. VAT
112 In stock - Estimated delivery date 05/11/2026€25.10/ meterexcl. VAT
€30.37incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 01/12/2026€94.34/ meterexcl. VAT
€114.15incl. VAT
25 In stock - Estimated delivery date 05/11/2026