

€12.61/ meterexcl. VAT
€15.26incl. VAT
Sold per: 0.01Min. order: 0.01
343.586 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-12 |
Hose ID | 3/4" in |
Hose ID | 19 mm |
Hose ID (DN) | DN19 |
Outer Diameter | 26 mm |
Maximum operating pressure | 150 bar |
Maximum operating pressure | 15 MPa |
Maximum operating pressure | 2175 psi |
Minimum burst pressure | 600 bar |
Minimum burst pressure | 60 MPa |
Minimum burst pressure | 8760 psi |
Minimum bending radius | 100 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.53 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€3.16/ pieceexcl. VAT
€3.82incl. VAT
610 In stock - Estimated delivery date 04/11/2026€11.15/ meterexcl. VAT
€13.49incl. VAT
Sold per: 0.01Min. order: 0.01
40 In stock - Estimated delivery date 04/11/2026€58.90/ meterexcl. VAT
€71.27incl. VAT
155.7 In stock - Estimated delivery date 04/11/2026€22.87/ pieceexcl. VAT
€27.67incl. VAT
56 In stock - Estimated delivery date 04/11/2026