
.jpg&w=1536&q=80)

.jpg&w=160&q=80)

€22.87/ pieceexcl. VAT
€27.67incl. VAT
56 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | QFJ |
Code | QFJ5012 |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Stainless steel 316 Ti (1.4571) |
Hose ID (DN) | DN19 |
Hose ID | 3/4" in |
Hose ID (size) | -12 |
L | 38 mm |
D | 42.2 mm |