

€9.74/ meterexcl. VAT
€11.79incl. VAT
747.5 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Type | H104E |
Code | H104E-10 |
Hose ID | 5/8" in |
Hose ID | 16 mm |
Hose ID (DN) | DN16 |
Outer Diameter | 22.4 mm |
Maximum operating pressure | 150 bar |
Maximum operating pressure | 15 MPa |
Maximum operating pressure | 2175 psi |
Minimum burst pressure | 600 bar |
Minimum burst pressure | 60 MPa |
Minimum burst pressure | 8760 psi |
Minimum bending radius | 90 mm |
Material of inner wall | Oil resistant synthetic rubber |
Material of outer wall | Synthetic rubber, abrasion, weather and ozon resistant |
Quality cover | Flexion Enduro |
Outside wall colour | Black |
Inlay material | One high tensile steel wire braid |
Weight | 0.41 kg/m |
Temperature range | from -40 to 120 °C |
EN standard | EN 857-1SC |
ISO standard | ISO 11237-1SC |
€2.32/ pieceexcl. VAT
€2.81incl. VAT
1547 In stock - Estimated delivery date 05/11/2026€13.89/ pieceexcl. VAT
€16.81incl. VAT
10 In stock - Estimated delivery date 05/11/2026€9.80/ meterexcl. VAT
€11.86incl. VAT
Sold per: 0.01Min. order: 0.01
Estimated delivery date - 30/11/2026€51.11/ meterexcl. VAT
€61.84incl. VAT
107.5 In stock - Estimated delivery date 05/11/2026