FLEXION

FLEXION Crimp ferrule ZFA1010

  • ERIKS:12447658
Image 1
Image 2
Image 1
Image 2
  • Crimp ferrule for hose H104E / H204E / W200B
  • Steel, zinc-nickel
  • No-skive
Save to list

€2.32/ pieceexcl. VAT

€2.81incl. VAT

1613 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZFA
Code
ZFA1010
Execution
Standard
Skive or No-skive
No-skive
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN16
Hose ID
5/8" in
Hose ID (size)
-10
L
31 mm
D
32 mm