

€228.80/ pieceexcl. VAT
€276.85incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Megaforce |
Type | HRS52-ST |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | 85-96 |
Cable arc length | 310-390 mm |
Minimum temperature | -40 °C |
Maximum temperature | 100 °C |
€128.92/ pieceexcl. VAT
€155.99incl. VAT
Estimated delivery date - 20/11/2026€58.52/ pieceexcl. VAT
€70.81incl. VAT
Estimated delivery date - 20/11/2026