FLEXION

FLEXION Protection tape ultra strong TAPE-405

  • ERIKS:14756909
Image 1
FLEXION™ HRS Tape is a rubber protective tape provided with a self-adhesive film coating on one side.
When using FLEXION™ hose restraint systems, the use of FLEXION™ HRS Tape (double wrapping) is recommended to protect the outer cover of the hose. It protects the hose cover in the event of high-pressure hose pulsation and/or against damage caused by the permanently attached safety cable itself.
Save to list

€128.92/ pieceexcl. VAT

€155.99incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Type
TAPE
Material
Elastomer
Width
40 mm
Roll length
5 m