

€180.40/ pieceexcl. VAT
€218.28incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | Megaforce |
Type | HRS52-SB |
Material | Steel |
Surface protection | Zinc Plated |
Connection, equipment side | ID 12,5mm for SAE flange 3000-1.1/2" + 2" |
Cable arc length | 350-450 mm |
Inner diameter bracket | 12.5 |
Minimum temperature | -40 °C |
Maximum temperature | 125 °C |
€128.92/ pieceexcl. VAT
€155.99incl. VAT
Estimated delivery date - 20/11/2026€58.52/ pieceexcl. VAT
€70.81incl. VAT
Estimated delivery date - 20/11/2026