FLEXION

FLEXION Hose coupling straight SAE flange 6000 PSI (code 62) ZHA12FLH12

  • ERIKS:13558047
Image 1
Image 2
Image 1
Image 2
Save to list

€22.67/ pieceexcl. VAT

€27.43incl. VAT

20 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
ZHA
Type
FLH
Execution
Interlock
One or Two-piece
Two-piece
Material
Steel
Surface protection
Zinc-Nickel
Hose ID (DN)
DN19
Hose ID
3/4" in
Connection type
Flange
Connection termination
SAE code 62 6000 PSI
Connection termination size
3/4" - 41.3mm
Elbow angle
0 °
C
51 mm
T
3/4" - 41.3mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE split flange halves set FH-6002-ZiNi

  • Eriks:14309217
  • Manufacturer:FH-6002-ZN

€10.20/ pieceexcl. VAT

€12.34incl. VAT

20 In stock - Estimated delivery date 06/11/2026
Product Image

HAVIT SAE flange clamp VF-6002-ZiNi

  • Eriks:14312068
  • Manufacturer:VF-6002-ZN

€7.15/ pieceexcl. VAT

€8.65incl. VAT

47 In stock - Estimated delivery date 06/11/2026