




€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJM |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN16 |
Hose ID | 5/8" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M22x1.5 |
Elbow angle | 0 ° |
€4.78/ pieceexcl. VAT
€5.78incl. VAT
5573 In stock - Estimated delivery date 09/11/2026