




€4.78/ pieceexcl. VAT
€5.78incl. VAT
5573 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJMB |
Manufacturer ID | ZFABJMB22 |
Shape | Banjo bolt |
Material | Steel |
Surface protection | Zinc-Nickel |
Connection 1 | Male thread |
Connection size 1 | M 22x1.5 |
€2.12/ pieceexcl. VAT
€2.57incl. VAT
1000 In stock - Estimated delivery date 06/11/2026