




€5.48/ pieceexcl. VAT
€6.63incl. VAT
179 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | ZFA |
Type | BJM |
Execution | Standard |
One or Two-piece | Two-piece |
Material | Steel |
Surface protection | Zinc-Nickel |
Hose ID (DN) | DN10 |
Hose ID | 3/8" in |
Connection type | Banjo eye |
Connection termination | Banjo metric |
Connection termination size | M18x1.5 |
Elbow angle | 0 ° |
€3.68/ pieceexcl. VAT
€4.45incl. VAT
Estimated delivery date - 04/02/2027